Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mobile whiteboard

Whiteboard, portable
WHTEBRD-MOB-PWD/PLA-WHITE-750X1800MM

Art.-no. 0957575305

EAN 4062856486922

-,--
price per selected packing unit
| Individual prices for customers after login
Mobile whiteboard

Art.-no. 0957575305

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With its smooth and magnetic surface, this mobile magnetic writing board offers the ideal organisation platform for notes and documents in different locations such as the workshop and office

Smooth and magnetic surface


  • Short-term notes can be written and wiped off again

  • With magnets and magnetic identification pockets for long-term attachment of documents and information


Surface material: Painted surface is suitable for short-term notes (plastic-coated)



Flexibility


  • The board can be used on both sides

  • Portable for mobile use, boards can be fixed in place or rotated to any position. Lockable double castors


Cleaning: Dry erase, regular cleaning with special Würth cleaning agent



High-quality product: Made in Germany

Notice

Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For short-term presentation of notes or brainstorming of business topics as well as for visualisation of information and important documents.

Surface

Powder-coated/plastic

Magnetic

Yes

Width

750 mm

Height

1800 mm

Depth

30 mm

Design

On castors, Solid

Chassis height

1900 mm

Chassis depth

560 mm

Colour

White

Material of framework

Aluminium

Colour of frame

Aluminium silver

Recyclability

98 %

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Information frame, write-on, magnetic

DOCUHOLD-MAGNETIC-WRTBLE-A4-BLACK

The magnetic info frame with open frame and pen holder is ideal for documents that are to be written on directly
x 1 pcs
Information frame, write-on, magnetic

DOCUHOLD-MAGNETIC-WRTBLE-A4-SILBER

The magnetic info frame with open frame and pen holder is ideal for documents that are to be written on directly
x 1 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-BLACK

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-RED

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-DARKBLUE

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-ORANGE

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-SILVER

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Info frame for headlines, magnetic

DOCUHOLD-MAGN-HEADLINE-A4-BLACK

Ideal for professional visualisation of headlines on e.g. whiteboards or lean cubes.
x 5 pcs
Info frame for headlines, magnetic

DOCUHOLD-MAGN-HEADLINE-A4-SILVER

Ideal for professional visualisation of headlines on e.g. whiteboards or lean cubes.
x 5 pcs
Info frame for headlines, magnetic

DOCUHOLD-MAGN-HEADLINE-A3-BLACK

Ideal for professional visualisation of headlines on e.g. whiteboards or lean cubes.
x 5 pcs
Info frame for headlines, magnetic

DOCUHOLD-MAGN-HEADLINE-A3-SILVER

Ideal for professional visualisation of headlines on e.g. whiteboards or lean cubes.
x 5 pcs
Display panel system, magnetic, one colour DIN A4

DSPLYPANSYS-WALL-MAGNETIC-BLACK

Magnetic wall holder with five display panels for clear storage of documents in DIN A4 format
x 1 pcs
Display panel system, magnetic, one colour DIN A4

DSPLYPANSYS-WALL-MAGNETIC-DARKBLUE

Magnetic wall holder with five display panels for clear storage of documents in DIN A4 format
x 1 pcs
Board wiper – for dry wiping of notes from the whiteboard

BRDWPR-F.WHTEBRD-GREY

The magnetic wiper removes written notes and visualisations from the whiteboard. This prolongs the usable life of the whiteboard.
x 1 pcs
Non-woven cloth wipe for board wiper - the necessary accessory

BRDWPR-F.WHTEBRD-FLC

The cloth wipes for board wipers make your whiteboard ready for new presentations - place the cloth on the board wiper, dry-wipe the board and your new presentation can start.
x 10 pcs
Board markers – coloured pens for writing on a whiteboard

MRK-F.WHTEBRD-BLCK/GRN/RED/BLUE

The special whiteboard markers allow for notes and visualisations in different colours.
x 1 pcs
Neodymium taper magnet

TAPMAGN-F.WHTEBRD-SILV-D12-H16

As a flexible attachment aid, the taper magnet enables documents, posters and notes to be attached to magnetic surfaces such as whiteboards and other magnetic objects.
x 5 pcs
Retaining magnet

RTNGMAGN-F.WHTEBRD-RD-RED-2,5KG-D38MM

Ideal for attaching documents or notes
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information