Mobile stool For combination workstations
Mobile stool
STL-WRKSHP-WHEELED
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16669510.jpg)
Register now and access more than 125,000 products
- Robust and easy to clean thanks to soft touch PU foam
- Space-saving and versatile, ideal for short periods of sitting
- Ergonomic shape of the seat surface offers maximum space
- Height adjustment by means of pneumatic spring
- Practical and intuitive operation thanks to all-round ring release
- Sturdy, low-profile plastic cruciform base with load-dependent braked castors for hard floors
Delivered dismantled with assembly instructions
Datasheets(X)
Versatile, e.g. for workshop and goods issue with functional details for short periods of sitting
Min./max. height | 450-650 mm |
Base frame design | Five-star base with rollers |
Colour | Black |
Material of seating | PU foam |
Material of frame | Plastic |
Seat diameter | 400 mm |