Mobile saddle stool
Saddle stool office wheeled
OFFICESTL-SADDLE-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Promotes an ergonomic sitting posture
- The sitting position on the saddle stool supports the spine's natural S-shape
- Promotes an upright sitting posture as the angle between upper and lower body is approx. 135° instead of 90°
- Intuitive 3D seating dynamic promotes active, dynamic sitting
- Ideally adaptable to the workstation and user due to the extra-wide range of seating heights: 540-800 mm
Outstanding comfort
- Triple-zone foam padding for optimum pressure distribution
- Soft, comfortable, breathable fabric cover
- Hygienic design: No gaps, folds or seams
Compact and clever design
- Seat pillar cover prevents the buildup of dirt and dust
- Space-saving, star-shaped base (dia. 540 mm)
- Smooth, universal castors (dia. 65 mm) for high mobility
- Load up to 120 kg
Tested for safety
- GS-certified (tested safety)
Datasheets(X)
For office and desk workstations.
Rolls suitable for | Hard floors, Soft floors |
Min./max. seat height | 540-800 mm |
Base frame design | Five-star base with rollers |
Frame colour | Black |
Colour of seating | Black |
Material of seating | Material |
Delivery | Disassembled - can be assembled without tools |