Mobile hand washing station
HNDWASHSTA-MOBILE-INCL-SANITARY-PRODUCT
Art.-no. 096381 830
EAN 4062856573387
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mobile hand hygiene station for thorough hand washing with water, soap and paper
- Enough for approx. 15 to 20 hand washes
- Includes mount
- Used water is spilled onto the floor and used paper is collected in a built-in container.
- Filled weight (soap, towel, disinfectant): 3.8 kg
- Water tank for 4.5 litres capacity
Datasheets(X)
Type description | MWS1 |
Length | 175 mm |
Height | 325 mm |
Width | 420 mm |
Hose length | 460 mm |
Product weight (per item) | 1.600 kg |
Material | HDPE - High density polyethylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!