Mobile charging station mode 2 type 2 UNI
Mobile charging station Mode 2 UNI
CHRGSTA-ELVEH-MODE2-UNI
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
User-friendly
- Automatic detection of the maximum charging current via coding in the mains cable
- The integrated control and protection device in the control box (IC-CPD) is responsible for controlling the charging process
- The IC-CPD in the charging system complies with the IEC 62752 standard and has four LEDs for indicating the charging status and faults
- The current does not need to be configured nor is any parameterization required (plug and charge)
High degree of flexibility
- Innovative plugin connector technology that allows different adapters to be used to draw current
- The wall bracket can be used to convert the mobile charging station into a wall-mounted charging station
High degree of safety
- A padlock can be used to secure the charging station to the wall bracket to protect against theft
- The charging station can also withstand being driven over
Supplied without adapter cable/mains plug. Charging at 16 A and 32 A is also possible by using a corresponding adapter/mains plug. If there is a three-phase connection, charging with 11 kW and 22 kW is also possible.
Datasheets(X)
Min./max. input voltage | 110-400 V |
Frequency | 50 Hz |
Number of phases charging station | 1-3 |
Min./max. nominal current | 6-32 A |
Min./max. charging power | 1.2-22 kW |
Min./max. charging current | 6-32 A |
Min./max. temperature conditions | -20 to 50 °C |
Plug vehicle side | Type-2 |
Overall length of charging cable | 5 m |
Charging cable design | Smooth |
Cable type | H07BZ5-F 5G6mm² + 1x0,5mm² |
Area of application | Outdoors |
IP protection class | IP 67 |
IP protection type, charging control box | IP 67 |
IP protection type, Coupling | IP 44 |
Max. residual current protection DC | 6 mA/DC |
Width | 320 mm |
Height | 84 mm |
Depth | 124 mm |
Product weight (per item) | 3500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!