Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mobile charging station mode 2 type 2 UNI

Mobile charging station Mode 2 UNI
CHRGSTA-ELVEH-MODE2-UNI

Art.-no. 9501650100

EAN 4065746530040

-,--
price per selected packing unit
| Individual prices for customers after login
Mobile charging station mode 2 type 2 UNI

Art.-no. 9501650100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go

User-friendly


  • Automatic detection of the maximum charging current via coding in the mains cable

  • The integrated control and protection device in the control box (IC-CPD) is responsible for controlling the charging process

  • The IC-CPD in the charging system complies with the IEC 62752 standard and has four LEDs for indicating the charging status and faults

  • The current does not need to be configured nor is any parameterization required (plug and charge)


High degree of flexibility


  • Innovative plugin connector technology that allows different adapters to be used to draw current

  • The wall bracket can be used to convert the mobile charging station into a wall-mounted charging station


High degree of safety


  • A padlock can be used to secure the charging station to the wall bracket to protect against theft

  • The charging station can also withstand being driven over
Notice

Supplied without adapter cable/mains plug. Charging at 16 A and 32 A is also possible by using a corresponding adapter/mains plug. If there is a three-phase connection, charging with 11 kW and 22 kW is also possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

110-400 V

Frequency

50 Hz

Number of phases charging station

1-3

Min./max. nominal current

6-32 A

Min./max. charging power

1.2-22 kW

Min./max. charging current

6-32 A

Min./max. temperature conditions

-20 to 50 °C

Plug vehicle side

Type-2

Overall length of charging cable

5 m

Charging cable design

Smooth

Cable type

H07BZ5-F 5G6mm² + 1x0,5mm²

Area of application

Outdoors, Indoors

IP protection class

IP 67

IP protection type, charging control box

IP 67

IP protection type, Coupling

IP 44

Max. residual current protection DC

6 mA/DC

Width

320 mm

Height

84 mm

Depth

124 mm

Product weight (per item)

3500.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For mobile charging station mode 2 type 2 UNI

ADAPT-(CHRGSTA-ELVEH)-10A-(TYPE F)-2,2KW

Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
x 1 pcs
Adapter For mobile charging station mode 2 type 2 UNI

ADAPT-(CHRGSTA-ELVEH)-16A-3,7KW-BLUE

Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
x 1 pcs
Adapter For mobile charging station mode 2 type 2 UNI

ADAPT-(CHRGSTA-ELVEH)-16A-11KW-RED

Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
x 1 pcs
Adapter For mobile charging station mode 2 type 2 UNI

ADAPT-(CHRGSTA-ELVEH)-32A-22KW-RED

Adapter/power cable for mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Padlock Combi-Lock

PADLOK-(COMBI-LOCK)-BRS-30MM

Combination lock with adjustable number code
Wall bracket for UNI mode 2 type 2 mobile charging stations

AY-CHRGSTA-ELVEH-WALL-BRACKET

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information