Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mobile battery platform, basic design for loads up to 1 t

Mobile battery lifting table trolley 1,000 KG
LFTTBLTR-BASIC-1000KG

Art.-no. 1952006056

EAN 4065746644365

-,--
price per selected packing unit
| Individual prices for customers after login
Mobile battery platform, basic design for loads up to 1 t

Art.-no. 1952006056

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For holding heavy electric car batteries as well as for vehicle engines, transmissions or axles

Convenient operation


  • Raising and lowering via the foot pedal and release button

  • Large wheels for good manoeuvring and positioning

  • Safety catch prevents accidental lowering


Adjustable to meet every need


  • Removable platform centre section for easy access

  • Tilt adjustable by ±3 % to compensate for lifting platforms

  • 78x M8 threaded mounts for mounting optional accessories

CE approval for the device documents the conformity of the device with the 2006/42/EC (Machinery Directive)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for holding and transporting heavy electric car batteries, vehicle engines, transmissions or axles

  • Ideal for use in workshops and industrial environments

Max. lifting capacity (10)

1000 kg

Width (20)

739 mm

Height (30)

1830 mm

Length (40)

1797 mm

Product weight (per item) (50)

325000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Protective roller blind

PROTROLL-SET-2-SIDES

Useful safety accessories for mobile battery platform, heavy-duty design
x 1 pcs
Accessories master set 27 pieces for battery platform

ADAPT-AY-SET-27PCS-CASE

Can be used for platforms with M8 and M10 thread mounting holes
x 1 pcs
Rubber block set 12 pieces

ADAPT-RUBBER-M8X1,25-12PCS

For mobile battery platform, basic and heavy-duty design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information