Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mobile Power 500

Powerstation 230V Mobile Power 500
PWRSTA-MOBILE-POWER-500
ORSYMOBIL

Art.-no. 096381 700
EAN 4065233006096
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mobile power supply 230 V/500 W
  • Pure sine wave - suitable for sensitive devices

  • Suitable for outdoor and indoor use

  • Can be used for electric vehicles and vehicles in which no voltage converter can be installed

  • 500 watts continuous output and 700 watts maximum output (3 seconds)

  • Battery capacity: 555 Wh

  • Power supply for mobile applications

  • Emission-free application

  • Suitable for emergency power supply

  • No assembly required

  • Low weight


Scope of delivery:


  • Mobile Power 500 (with operating instructions)

  • Carrying strap

  • Adapter for 12 V universal plug connection

  • 230 V power supply with charging cable

  • 12 V vehicle charging cable

  • Charging cable for solar panels
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

6.700 kg

Length x width x height

300 x 165 x 170 mm

Nominal voltage

230 V

Colour

Black, Red, White

Type description

MOPO500

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting set For Mobile Power

HOLD-VEH-SET-FOR-MOBILE-POWER

ORSYMOBIL
For mounting the Mobile Power in vehicles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information