Mixing paddle R I For liquid materials
MIXPADL-RG-(80-S)-L400MM
Art.-no. 071395 100
EAN 4011231706452
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Mixing ratio:
From top to bottom
Datasheets(X)
Wall paints, latex paints, lacquers, primers etc.
Length | 400 mm |
Basket diameter | 80 mm |
Min./max. amount of material that can be agitated | 5-10 kg |
Suitable for machine chuck | SW8 mm |
Colour | Red |
Surface | Lacquered |
Product weight (per item) | 314.000 g |
Material | Metal |