Mixing paddle M I For heavy materials
Mixing paddle M I
MIXPADL-MI-140-L590MM
Art.-no. 071395 121
EAN 4011231706544
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Mixing ratio:
From bottom to top
Datasheets(X)
Plaster, mortar, concrete, cement, screed etc.
Length | 590 mm |
Basket diameter | 140 mm |
Min./max. amount of material that can be agitated | 25-40 kg |
Suitable for machine chuck | M14 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!