Mixer nozzle WIT-MX
Static mixer for WIT-MX
MIXNOZ-(WIT-MX)
Art.-no. 0903488103
EAN 4062856477302
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for mortar cartridge:
- Side-by-side (1:3): 440 ml
- Side-by-side (1:3): 585 ml
- Side-by-side (1:3): 1400 ml
- Coaxial (1:10): 320 ml, 420 ml
- Peeler (1:10): 280 ml
- Side-by-side (1:10): 825 ml
Suitable mixer extensions:
- Mixer nozzle extension WIT-MV rigid, 10 x 200 mm
- Mixer nozzle extension WIT-MV flexible, 10 x 2000 mm
- Mixer nozzle extension WIT-MV-flexible, 16 x 20 m (for clamping mixer nozzle and filling hose: Hose clamps art. no. 053911222)
- Mixer nozzle extension WIT-MV rigid, 16 x 2000 mm
Datasheets(X)
For mixing together the two WIT-PE 1000 cartridge components, WIT-UH 300 cartridge components or WIT-PE 510 cartridge components
Length | 255 mm |
Diameter | 7.1 mm |
Colour | White, nature |
Suitable for injection mortar | WIT-PE 1000, WIT-UH 300, WIT-PE 510 |
Suitable for cartridges type | Side-by-side (1:3) + 440 ml, Side-by-side (1:3) + 585 ml, Side-by-side (1:3) + 1400 ml, Peeler (1:10) + 280 ml, Koaxial (1:10) + 320 ml, Side-by-side (1:10) + 825 ml |