Mixer extension WIT-MV, flexible
Static mixer extension WIT-MV, flexible
EXT-F.MIX-RB-FLEX-(WIT-MV8-12)-10X2M
Art.-no. 0903488123
EAN 4050382016164
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For filling the drill hole with chemical injection mortar with large anchorage depths, e.g. REBAR (always apply composite mortar from the base of the hole upwards to prevent air bubbles)
Suitable for mixer nozzles:
- Fill & Clean mixer nozzle
- Mixer nozzle WIT-PE 500
- Mixer nozzle WIT-UH
- Mixer nozzle WIT-PE
Suitable for chemical injection mortar:
- CONCRETE SPECIALIST WIT-VM 100
- WIT-EXPRESS
- CONCRETE-MULTI WIT-UH 300
- PURE-EPOXY WIT-PE 1000
- ALLROUNDER WIT-VM 250
- WIT-NORDIC
- BASIC WIT-PM 200
Suitable for mortar cartridge:
- Coaxial cartridge (1:10): 150 ml, 320 ml, 330 ml, 420 ml
- Peeler cartridge (1:10): 280 ml
- Side-by-side cartridge (1:10): 825 ml
- Side-by-side cartridge (1:3): 440 ml, 585 ml, 1400 ml
Datasheets(X)
Type description | WIT-MV mixer extension, flexible |
Outer diameter | 10 mm |
Length | 2000 mm |