Mitre system bolt for cam lock nut with M6 thread
System bolt mitre for eccentric connector
ECCON-SYSBLT-MITRE-40,3-(THR-M6X8)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Drill hole diameter | 8 mm |
Drive type | Crosshead |
Material | Steel |
Surface | Zinc plated |
Angle a | Drill spacing X mm | ||
Material thickness 16 mm | Material thickness 19 mm | Material thickness 22 mm | |
20° | 66 | 70,1 | 74,2 |
22.5° | 63,3 | 66,9 | 70,6 |
25° | 61,2 | 64,4 | 67,6 |
30° | 57,9 | 60,5 | 63,1 |
35° | 55,4 | 57,6 | 59,7 |
40° | 53,5 | 55,3 | 57,1 |
45° | 52 | 53,5 | 55 |
50° | 50,7 | 52 | 53,2 |
55° | 49,6 | 50,7 | 51,7 |
60° | 48,6 | 49,5 | 50,4 |
65° | 47,7 | 48,4 | 49,1 |
67.5° | 47,3 | 47,9 | 48,6 |
70° | 46,9 | 47,5 | 48 |
75° | 46,1 | 46,5 | 46,9 |
80° | 45,4 | 45,7 | 45,9 |
85° | 44,7 | 44,8 | 45 |
90° | 44 | 44 | 44 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!