Mitre-joint bolt for furniture connector SL 15
Mitre-joint bolt for connector SL 15
AV-MITREBOLT-ZN-(F.CON-SL15)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Please refer to the table below for bore sizes (-0.5/+1 mm tolerance)
A trial mounting is recommended!
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Bolt length (L1) | 152 mm |
Bolt diameter | 10 mm |
Drill hole diameter | 11 mm |