Mirror adhesive tape
Adhesive mirror tape
SECTPE-MROR-DK100-25MMX25M
Art.-no. 0894918
EAN 4011231837958
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent compatibility with a range of common surfaces
- The adhesive tape is suitable for bonding to many different materials
- Damps vibrations and compensates for joining parts with different vertical expansion coefficients
High degree of initial tackiness
Sufficient application reliability is achieved as soon as it is fitted.
Extreme resistance to ageing, UV, weather, plasticisers and chemicals
- The adhesive tape can be used both indoors and outdoors.
- The carrier foam does not yellow and remains permanently elastic.
RoHS-compliant
- Please conduct preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and rough or porous surfaces (e.g. wood, stone).
- Preliminary tests must be performed to determine adhesion to painted surfaces (particularly powder-coated surfaces).
- If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.
- For safety mirrors (identifiable by a blue or green film on the back of the mirror), mirror manufacturers generally recommend using an additional mechanical fastening.
- For safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the interaction between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary tests must therefore be carried out in all cases. As a variety of different films can be used for safety mirrors, the use of an additional mechanical fastening is strongly recommended.
Please observe the installation instructions.
| MOUNTING INSTRUCTIONS FOR ADHESIVE MIRROR TAPE | |||||
| Quantity of adhesive tape to use | |||||
| Adhesive tape width (mm) | Mirror area (cm2) | Mirror thickness (mm) | |||
| 3 | 4 | 5 | 6 | ||
| 25 | 10 cm | 13 cm | 16 cm | 20 cm | |
| 19 | 1000 | 25 cm | 40 cm | 45 cm | 50 cm |
| 25 | 20 cm | 30 cm | 35 cm | 40 cm | |
| 19 | 2000 | 50 cm | 70 cm | 85 cm | 100 cm |
| 25 | 40 cm | 50 cm | 65 cm | 80 cm | |
| 19 | 5000 | 125 cm | 175 cm | 225 cm | 250 cm |
| 25 | 100 cm | 120 cm | 170 cm | 200 cm | |
| 19 | 10000 | 250 cm | 350 cm | 450 cm | 500 cm |
| 25 | 200 cm | 260 cm | 325 cm | 325 cm | |
| 19 | 100 | 3 cm | 4 cm | 5 cm | 6 cm |
| 25 | 2 cm | 3 cm | 4 cm | 5 cm | |
| 19 | 200 | 5 cm | 7 cm | 9 cm | 10 cm |
| 25 | 4 cm | 5 cm | 7 cm | 8 cm | |
| 19 | 500 | 13 cm | 17 cm | 20 cm | 25 cm |
| In case of mirror adhesion, make sure that the adhesive strips are applied only vertically and in several strips to reduce shearing and tractive forces and to distribute these forces across the entire adhesive surface. For safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the reciprocal action between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary testing must therefore be carried out in all cases. As a variety of different films can be used for safety mirrors, the use of additional mechanical fastenings is strongly recommended. In sanitary or outdoor areas, we recommend increasing the amount of adhesive tape applied. | |||||
| The listed lengths of adhesive tape should be distributed across the four corner points. | |||||
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Can be used on different materials for mounting mirrors when assembling wardrobes and bedroom, living room and bathroom furniture, for securing window bars, attaching dispensers and brackets in bathrooms, securing hooks and small appliances indoors and outdoors. The adhesive tape is suitable for bonding on a range of different surfaces such as wood, metal, glass, stone, fabric, PVC, PC, ABS and Makrolon.
The adhesive mirror tape is inert against a wide variety of mirror coatings and is recommended by leading mirror manufacturers.
The surfaces to be bonded must be dry and free from dust, grease and silicone. We recommend IPA cleaner for pre-cleaning.
To ensure proper adhesion, the tape must be adequately pressed onto the material to be bonded.
Optimum final strength is achieved after 24 hours.
Adhesive base | Acrylate |
Backing material | Polyethylene foam |
Colour | White |
Width | 25 mm |
Length | 25 m |
Thickness | 1 mm |
Elongation at break | 150 % |
Adhesive force at 25 mm | 23 N |
Min./max. temperature resistance | -40 to 95 °C |
Min./max. processing temperature | 5 to 40 °C |
Min. final strength | 24 h |
Moisture resistance | Yes |
Ultraviolet resistance | Yes |
Shelf life from production/conditions | 24 Month / at 20°C and 50% humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!