Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mini switch cabinet key 14 in 1

Switch cabinet key MINI 14in1
SWTCHCABKEY-UNIVERSAL-14IN1

Art.-no. 071516 31
EAN 4065746762779
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
Universal switch cabinet key with 14 profiles in a single tool
  • Compact and lightweight design

  • Suitable for use in confined spaces

  • Also ideal for key rings

  • Universal key made of die-cast zinc

  • Including chain, adapter and reversible bit PH 2/slotted 1.0 x 7 mm


Profiles


  • Square socket: 6, 7, 8, 10 and 11 mm

  • Triangular socket: 7, 8, 9, 11 and 12 mm

  • Hexagon socket 1/4 inch

  • Two-way bit 3-5 mm

  • Bit: PH 2 and 1.0 x 7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example, for switch cabinets, shut-off systems for gas, water and electricity supply, or for technical installations in buildings such as air-conditioning units/ventilation systems, shut-off valves, mains control panels etc.

Width

42 mm

Length

42 mm

Height

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information