Mini screwdriver 1/4 inch with bit holder
Screwdriver 1/4 inch Mini magnetic
SCRDRIV-1/4IN-CHUK-MINI
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Compact and flexible
- Screwdriver with stainless steel round shank and magnetic bit holder
- Ideal for confined spaces thanks to the compact design
- 6.3 mm tip in accordance with DIN 3126-D with bit holder
Easy to use
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
Datasheets(X)
For use with hexagon bits
![]() | |
Tip size | 1/4 inch |
Blade length (A) | 10 mm |
Handle length (B) | 83 mm |
Handle width (C) | 26 mm |
Blade width (D) | 10 mm |