Mini digital multimeter
Mini digital multimeter
MULTIM-DGT-SMALL-(VOLTAGETEST-NOCONTACT)
Art.-no. 071553 370
EAN 4047376031593
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The measuring leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips
- Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED torch and automatic range detection
- With robust, splash-proof rubber housing and membrane keyboard
- Contactless voltage testing
- Automatic switch-off of device after 15 minutes
Datasheets(X)
Display | LCD, 2000 digits |
Min./max. voltage measuring range | 0.5 V/AC-600 V/AC |
Min./max. voltage measuring range 2 | 0.5 V/DC-600 V/DC |
Min. voltage measuring range 2 | 0.5 V/DC |
Max. voltage of measuring range 2 | 600 V/DC |
Min./max. electrical-resistance measuring range | 0 Ohm-20 MOhm |
Automatic switch-off | 15min |
Overvoltage protection category | CAT III/1000 V |
IP protection class | IP 54 |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x height | 104 x 55 x 32.5 mm |