Mini countersunk castor Without collar
Countersunk castor Mini without collar
CSCSTR-SWIV-MINI-SOFT-WO.COLLAR-D15
Art.-no. 0683567222
EAN 4061975638175
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing and wheel are made of high-quality plastic
- The soft tread of the wheel ensures scratch-free and streak-free manoeuvrability on all hard and delicate surfaces
Datasheets(X)
Home
Material | PA 6 - Polyamide |
Colour | Black |
Load capacity | 50 kg |
Roll diameter (D) | 15 mm |
Bearing Technology | Mounted on friction bearings |
Width (E) | 13 mm |
Tread version | Soft |
Drilling depth (B) | 13 mm |
Drill diameter | 25 mm |
Construction height (h) | 5 mm |