Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mini countersunk castor With stop function

Countersunk castor Mini with stop function
CSCSTR-SWIV-MINI-SOFT-STOP-D15-15KG

Art.-no. 0683567216
EAN 4061975638113
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
Invisible retractable castor with braking effect under load
  • Housing and wheel are made of high-quality plastic

  • The gentle, soft tread made of thermoplastic elastomers ensures scratch-free and streak-free manoeuvrability on all hard and delicate surfaces

  • Wheel with hard tread suitable for soft and robust floor surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Home, design, office

Material

PA 6 - Polyamide

Colour

Black

Load capacity

50 kg

Roll diameter (D)

15 mm

Width (E)

13 mm

Tread version

Soft

Drilling depth (B)

17 mm

Drill diameter

25 mm

Construction height (h)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information