Mini countersunk castor
Countersunk castor Mini
CSCSTR-SOFT-1MM-50KG
Art.-no. 0683567007
EAN 4049557482699
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Soft tread castors for excellent gliding properties on harder floors; they protect the floor from scratches. Please check the floor for resistance to dents before use (especially parquet or similar flooring).
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Hard tread surface for textile flooring, soft tread surface for stone, wooden floors, tiles and other non-textile flooring.
![]() | |
Material | Plastic |
Load capacity | 50 kg |
Roll width (L) | 13 mm |
Roll diameter (D) | 15 mm |
Height (H) | 19 mm |
Width (E) | 32 mm |
Design | Soft |
Drilling depth (B) | 17 mm |
Drill diameter | 25 mm |
Construction height (h) | 2 mm |
