Mini barrel terminal with right-hand internal thread A4 stainless steel
ROLLTRML-MINI-IT-RIGHT-A4-D5
Art.-no. 5176043005
EAN 4052712073724
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Crimped together with wire ropes in order to produce a visually appealing cable end
- The B12 hydraulic crimping tool with appropriate crimping insert is suitable for this
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
In accordance with WN 5176 043
Datasheets(X)
![]() | |
Thread type x nominal diameter | M5 |
Outer diameter of wire-cable side (d2) | 9 mm |
Internal diameter (d3) | 5.3 mm |
Length (l1) | 70 mm |
Thread length (metric thread) (l2) | 22 mm |
Length of terminal (l3) | 41 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for rope diameter | 5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
