Mini barrel terminal With external thread
Mini barrel terminal right hand thread long
ROLLTRML-MINI-ET-RIGHT-LONG-A4-D5
Art.-no. 5176041005
EAN 4052712073540
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pressed together with wire ropes in order to produce a visually appealing cable end
- The B12 hydraulic crimping tool with appropriate crimping insert is suitable for this
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
In accordance with WN 5176 041
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Outer diameter of wire-cable side (d2) | 9 mm |
Length (l1) | 100 mm |
Thread length (metric thread) (l2) | 60 mm |
Length of terminal (l3) | 100 mm |
Suitable for rope diameter | 5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Other standard | WN 5176-041 |
Thread type | Metric thread |
Type description | Right-hand thread |
Product weight (per item) | 33.000 g |
Internal diameter (d3) | 5.3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
