Mini adapter
Adapter enlargement
ADAPT-(1/4-3/8ZO)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increases work speed
Use the thumb to speed up the screwing process with the non-slip knurling.
Datasheets(X)
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 3/8 inch |
Tip type | Outer square |
Socket wrench external diameter (D1) | 24.5 mm |
Knurling thickness (L2) | 7.2 mm |
Length (L1) | 18.5 mm |
