Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mini adapter

Adapter enlargement
ADAPT-(1/2-3/4ZO)

Art.-no. 071511 13
EAN 4046777534207
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
Compact extension adapter with low installation height, perfect for confined spaces

Increases work speed


Use the thumb to speed up the screwing process with the non-slip knurling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/2 inch

Drive type

Internal square

Tip size (S1)

3/4 inch

Tip type

Outer square

Socket wrench external diameter (D1)

38.5 mm

Knurling thickness (L2)

11.5 mm

Length (L1)

34.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information