Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mini Polishing Disc

Mini polishing disc
POLDISC-50MM

Art.-no. 067323 50
EAN 4038898405740
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
For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
Notice
  • The small abrasives should be used with a contact angle of 10 to 15°.

  • The maximum permissible speeds may not be exceeded.

  • Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.

  • Please observe application and safety instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Specially for stainless steel, steel and non-ferrous metals

Instructions
  • The better the pre-sanding, the simpler and shorter the effort required for polishing. The fleece disc should be very fine or the compact fleece disc should be the last pre-sanding step or pre-sanding should be done with an abrasive cloth of grain 320 or 400.

  • Apply polishing paste with machine running.

  • Every work step should be crosswise or diagonal to the previous one.

  • To avoid impairing the results, do not mix polishing pastes.

  • Remove polishing residues on the surface with brake cleaner.

  • Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.

  • The application recommendations are of a general nature depending on how good the initial surface is or how high the requirements for the final surface are.

  • Perform preliminary testing or conduct your own tests!

Diameter

50 mm

Min. recommended rotation speed

2500 rpm

Max. recommended rotation speed

10000 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder For small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
Polishing Paste For sisal/cloth rings, polishing rings

POLPAST-WHITE

x 1 pcs
Polishing Paste For sisal/cloth rings, polishing rings

POLPAST-BROWN

x 1 pcs
Polishing Paste For sisal/cloth rings, polishing rings

POLPAST-POLSYS-BLUE