Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mineral fibreboard AB pre-coated

Mineral fibreboard AB pre-coated
MINRFBRBRD-AB-PRECOAT-1000X600X50

Art.-no. 089330850

EAN 4099618314278

-,--
price per selected packing unit
| Individual prices for customers after login
Mineral fibreboard AB pre-coated

Art.-no. 089330850

-,--
price per selected packing unit
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ablative pre-coated mineral fibreboard for the creation of cable, pipe and joint seals
  • Easy to apply

  • Pressure-resistant and water-repellent

  • Thermal and acoustic insulation

  • Dimensionally stable in the event of temperature change

  • Chemically neutral and water vapour permeable

  • DIN EN 13162, fire behaviour class A1, melting point > 1,000 °C
Notice

Store in a dry place.

General type approval Z-19.53-2677 / ETA-24/1113

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system: [C3] + [J3]


  • Combi AB soft partition

  • AB joint system


  • Can be used in combination soft partition systems for pipe and cable partitions in solid walls/ceilings, lightweight partition walls and CLT wooden components

  • For use especially in lightweight partition walls F30-F90

  • As a component in the AB joint system (system J3) for sealing large component joints with a joint width of up to 200 mm.
Instructions

Simple cutting to size with a knife or saw.

Material

Mineral fibre

Length x height x thickness

1000 x 600 x 50 mm

Thickness

50 mm

Height

600 mm

Length

1000 mm

Building material class

A1 - Non-flammable

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paintable ablation coating I

ABLATCOAT-SCRT-BCKT-12,5KG

Universally applicable, brushable ablation coating for effective protection of a wide range of media in partition systems
x 1 pcs
Paintable ablation coating I

ABLATCOAT-SCRT-BCKT-5KG

Universally applicable, brushable ablation coating for effective protection of a wide range of media in partition systems
x 1 pcs
Ablation coating I, spreadable

ABLATCOAT-FILR-BCKT-12,5KG

Universal paste ablation coating for sealing large openings and joints
x 1 pcs
Ablation coating I, spreadable

ABLATCOAT-FILR-BCKT-5KG

Universal paste ablation coating for sealing large openings and joints
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Installation set for combi AB soft partition

MNTSET-(SFTBULKHD-COMBI-AB)-C3

The scope of delivery includes 1x approval, 1x installation instructions and 2x identification plates for system C3, combi AB soft partition
x 1 pcs
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information