Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Milling template WC-T for WOOD CONNECTOR WC-BC-50

Milling template for WOOD CONNECTOR WC-BC-50
MILTEMPLT-(WC-BC-50)-ARUNDA

Art.-no. 0681357050

EAN 4068362144950

-,--
price per selected packing unit
| Individual prices for customers after login
Milling template WC-T for WOOD CONNECTOR WC-BC-50

Art.-no. 0681357050

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-piece milling template for fast, exact prefabrication of milling pockets and positioning holes
  • Easy-to-process, stable plywood with a non-slip coating on the underside

  • Integrated depth stop, milling depth indication, stop pins with countersunk head and pockets for stop pins

  • Incremental adjustment grid in 1 cm or 2 cm increments
Notice

Required tools


  • Hand router with a power of at least 2,000 W

Mafell: LO65E order no. 91C701; copying ring, order no. 038971; expansion plate dia. 240 order. no. 093782


  • Stop ring and dovetail cutter with an inclination of 15° milling depth 28 mm

Mafell - Arunda dovetail bit -26 with reversible blades order no. 091430


Lignotool stop ring 20/46.2 mm no. LTA1024 and dovetail cutter dia. 40 mm


Lachner stop ring 47.7 x 24 x 20 mm art. no. 001031 and dovetail cutter art. no. 000930


  • Forstner bit dia. 40 mm and 50 mm

  • Screw clamps for fixing


Storage


The milling template is mainly made of plywood and must be stored in a dry location or protected from moisture.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Milling template for creating the milling pocket and positioning hole for the WOOD CONNECTOR WC-BC-50 in posts, beams or at beam ends.

Instructions

Detailed operating instructions for using the milling template can be found in the download area.

Length

580 mm

Material

Plywood

Surface

Melamine resin

Manufacturer of stop ring

Mafell-Arunda

Diameter of stop ring

40/30 mm

Product weight (per item)

2926.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife & Speed Forstner bit

DRL-FORSTNER-LONGLIFE/SPEED-D40MM

The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
x 1 pcs
Longlife & Speed Forstner bit

DRL-FORSTNER-LONGLIFE/SPEED-D50MM

The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
x 1 pcs
Malleable iron screw clamp with 2C handle

SCRCLMP-TG-300X120MM-2K-GRP

Ergonomically designed screw clamp with high-quality malleable iron bars and 2-component handle
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information