Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Milling jig and insert for door frame

Milling jig and template for door frame
AY-MILJIG-RECESHNGE3D-FRAME-INTEMPL

Art.-no. 0688396010
EAN 4038898581147

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For efficient installation of Insert 3D recessed hinges dia. 20 mm

  • Can be used as single-drilling/milling frame or can be assembled as series jig

  • Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Steps for using a milling jig:


1. Place the door leaf in the door frame


2. Add upper rebate space (min. 4 mm); there must be no rebate space on the hinge side (milling jig includes 4-mm rebate space)


3. Define the hinge location and mark the hinge reference line (centre hinge) on the door leaf and door frame


4. Determine the lip thickness (to guarantee the stability of the milling jig for a lip thickness of 18 mm, we recommend using the supplied stick-on spacer pieces)


5. Clamp the milling jig onto the door leaf (align the marking on the door leaf and notches on the milling jig)


6. Insert the plate carrier in the milling jig and make the first cut (stop ring: 30 mm diameter, milling jig: 20 mm diameter, milling depth 50 mm)


7. Release the milling jig and repeat the process at the next position


8. Clean the recesses


9. Insert and secure the hinges


10. Insert the door leaf in the frame and check it works



Steps for installing as series milling jig:


1. Mount the series milling jig (the length stops can be adjusted separately for DIN R + DIN L doors and are inserted in the door rebate)


2. Define the hinge location


3. Align the door milling jig with the frame milling jig (take into account upper rebate space on door milling jig of min. 4 mm)


4. Determine the lip thickness (to guarantee the stability of the milling jig for a lip thickness of 18 mm, we recommend


using the supplied stick-on spacer pieces)


5. Clamp the series milling jig onto the door leaf (insert in the door rebate)


6. Insert the template in the milling jig and make the cuts (stop ring: 30 mm diameter, milling jig: 20 mm diameter, milling depth: 50 mm)


7. Remove the series milling jig


8. Clean the recesses


9. Insert and secure the hinges


10. Insert the door leaf in the frame and check it works

Material

Aluminium

Surface

Plain

DIN direction

DIN R/L

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement template for recess drilling the Insert 3D frame milling jig

AY-DRILL/MILJIGBDY-RECESHNGE3D-FRAME

x 1 pcs
Stop for Insert 3D hinge frame drilling/milling jig

AY-BLOCK-RECESHNGE3D-REBATE12MM

x 1 pcs
Stop for Insert 3D hinge series jig

AY-BLOCK-RECESHNGE3D-SERIALDRILLJIG

x 1 pcs
Connection square bar for Insert 3D hinge milling jig

AY-CONROD-RECESHNGE3D-(ZN)-L2400MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information