Milling connector
Milling connector steel
MILLINGCONNECTOR-ST-SLOT8-57,5X18MM
Art.-no. 4952600231
EAN 4056807473864
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Installation without profile processing
Scope of delivery
- 1x milling connector
- 1x screw DIN 912 M5x18
- 1x hammer nut
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 57.5 mm |
Width (b1) | 18 mm |
Height (h1) | 6.8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
