Miller with stop
Cutters with spacing ring above for router
CTR-SL-TC-S8-20X60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material to be processed | Softwood |
Diameter (d1) | 20 mm |
Effective length | 27 mm |
Shank diameter (d2) | 8 mm |
Length (l1) | 62 mm |
Number of cutting edges | 2 PCS |
Material of cutting edge | Carbide |