Microwave switch Clip-on
Microwave sensor 230V
SWTCH-EL-MICROWAVE-SENSOR-230V
Art.-no. 0976502496
EAN 4062856568871
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- External built-in microwave sensor (motion detector)
- Mounting behind front panels
- For switching LED lights
- Function: On/off by proximity
Datasheets(X)
![]() | |
Input voltage | 230 V |
Output voltage | 230 V |
Connection type (primary) | Euro plug |
Connection type (secondary) | Euro plug |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 300 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 88.3 mm |
Width | 45.4 mm |
Height | 18.5 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
