Micrometer, digital
Digital micrometer
MICROM-DIGT-(25-50MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Bracket: forged steel
Measuring surfaces: Carbide, ground and lapped
Micrometer with heat protection
No dimensional deviation
With ratchet
For consistent measuring pressure
Protection rating IP 65 (splash- and dust-proof)
Functions: On/Off/Zero, ABS/MM/Inch, data output: RS-232
Supplied with CR 2032 battery
Supplied in plastic box
Datasheets(X)
Min./max. length measuring range | 25-50 mm |
Scale value | 0.001 mm |
Measuring spindle increments | 0.5 mm |