Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Microfile set Diamond coated, 12 pieces

File set diamond-coated 12 pcs
FILESET-RD-DIA-12PCS

Art.-no. 1952001523

EAN 4068362110474

-,--
price per selected packing unit
| Individual prices for customers after login
Microfile set Diamond coated, 12 pieces

Art.-no. 1952001523

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Extremely hard, flexible and diamond-coated, ideal for cleaning small, round socket connector pins

  • Strong yet flexible for optimal handling

  • Specially designed sizes for small, round connectors

  • Diameter from 0.75 mm to 3.02 mm at a length of 127 mm

  • Versatile for filing on steel, aluminium, plastic, brass and more

  • Includes a high-quality case with a practical magnetic closure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The diamond-coated microfile set has been specially developed for the removal of corrosion on small connectors such as Cannon, German, Banana, NATO, Weather-Pack connectors and other small round connectors.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information