Microfibre cloth glass
Microfibre cloth Glass
MICROCLTH-GLAS-GRAY-40X40CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Thanks to its fine grooved structure, which is arranged differently on the sides of the cloth, the microactive cloth is versatile and gently cleans delicate surfaces
- impresses with a completely lint and streak-free cleaning result, leaving a bright shine
- Fits well in the hand and allows high water absorption
- Removes coarse and greasy dirt when wet
- When dry, the glass finish is completely streak-free
The microactive glass cloth is ideal for cleaning, polishing and drying windows, mirrors, car windows, tiles, painted surfaces, screens, chrome and all shiny surfaces both in professional maintenance cleaning and vehicle valeting.
Material | Polyamide/polyester |
Length x width | 40 x 40 cm |
Colour | Grey |
Length | 40 cm |
Width | 40 cm |
Produktgewicht (per Stück) | 50.000 g |
Total absorption time | 10 s |
Absorption in 10 seconds | 220.41 % |
Max. absorption | 240.53 % |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt