Microfibre cloth duo
Microactive cloth Duo
MICROCLTH-(DUO)-BLUE-40X40CM
price per selected packing unit | Individual prices for customers after login







Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Two different sides
- Short-pile side for cleaning all surfaces
- High-piled side for water absorption and polishing work
Loopless
- Will not scratch paint
- Optimum high-gloss finish
High dirt bonding
- Optimum cleaning results
- Removes greasy deposits
For universal use
- When dry
Binds dust by static charge
- When wet
Removal of coarse and greasy dirt
- Virtually lint-free
Washable up to 60°C
- Do not wash with fabric softener
- Air dry after use
Washable up to 60°C (do not use fabric conditioner)
Microfibre cloth with two different sides for excellent and universal use. The two-sided all-rounder has two different sides to cover as many applications as possible: The side with the long fibres is particularly good at picking up particles such as polish residues and dirt such as dust etc. This side is also particularly gentle on paints because any dirt particles can be trapped deep in the pile so that the risk of micro-scratches is reduced. The side with the long fibres is also ideally suited in the cockpit area, as it is easy to reach operating controls such as on the navigation device or fans without leaving any dusty edges on the buttons. The smooth side of the cloth is ideally suited for wiping surfaces. You can use it to check the paint finish and then wipe off the paint as a final step to bring it to a high gloss. In addition, this side is suitable for general interior cleaning tasks: You can use it on the instrument panel or on seat covers. Use the damp cloth to remove dirt from seat covers (fabric and leather) too. The Pro Duo microactive cloth can be used dry, wet or moist. As a result, the cloth can be used for cleaning plastics, polishing, cleaning rims or cockpit care. In addition, it is also possible to clean and polish paint surfaces with the cloth without producing holograms.
Matière | 70% polyester, 30% polyamide |
Length x width | 40 x 40 cm |
Couleur | Blue |
Longueur | 40 cm |
Largeur | 40 cm |
Coating weight per m² | 360 g |
Produktgewicht (per Stück) | 80.000 g |
Tear-out force | 120 N |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt