Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Microfibre cloth BASIC

MICROCLTH-BASIC-LIGHTGREY-40X40CM

Art.-no. 0899900051

EAN 4068362161780

-,--
price per selected packing unit
| Individual prices for customers after login
Microfibre cloth BASIC

Art.-no. 0899900051

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Microactive cloth ideal for vehicle valeting and maintenance

Outstanding cleaning power


  • Dry use

Dust attraction through static effect


  • Wet use

Removes coarse and greasy dirt



Cleans without using cleaning agents


  • Cost savings

  • Low environmental impact


Stitch-free, protects against scratches



Washable up to 60 °C



Recommendations:


  • Wash before first use

  • Do not wash with fabric softener

  • Air-dry after use
Notice
  • Wash the microfibre cloth before first use.

  • Washable up to 60 °C (do not use fabric conditioner).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for auto detailing and vehicle care, and for polishing jobs. When dry, the cloth attracts dust and fine deposits like a magnet thanks to its static charge. When dampened before use, the cloth can remove coarse and greasy dirt.



We recommend that you wash the cloth before using it on sensitive and light-coloured surfaces.

Material

80% polyester, 20% polyamide

Length x width

40 x 40 cm

Colour

Light grey

Length

40 cm

Width

40 cm

Material thickness

3 mm

Coating weight per m²

300 g

Product weight (per item)

49.000 g

Max. absorption

615 %

Number of cloths

50 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PERFECT microfibre detergent

DETER-PERFECT-1LTR

Gentle cleaning and maximum care of microfibres
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information