Microfibre cloth 3D clean
Microactive cloth 3D clean
MICROACTIVE-CLOTH-3D-CLEAN
Art.-no. 0899900141
EAN 4062856212736
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-performance cloth ideal for all polishing, care and cleaning processes thanks to its special honeycomb structure
The universal microactive cloth combines all the qualities that professionals rely on in their everyday tasks
- Extremely high level of water absorption
- Lint-free
- Scratch-free
- Streak-free
- For a perfect high-gloss finish
The special edge of the highly absorbent microfibre cloth guarantees gentle cleaning of all painted surfaces and ensures the cloth has a long service life
Washable up to 60°C, do not use fabric conditioner. Care should be taken when cleaning acrylic glass.
Datasheets(X)
High-performance cloth ideal for all polishing, care and cleaning processes thanks to its special honeycomb structure. The universal microfibre cloth combines all the qualities that professionals rely on in their everyday tasks.
Material | Microfibre |
Length x width | 40 x 40 cm |
Colour | Red, Grey |
Length | 40 cm |
Width | 40 cm |
Product weight (per item) | 59.333 g |
Total absorption time | 30 s |
Absorption in 10 seconds | 700 % |
Max. absorption | 710 % |