Microfiber cloth cockpit
Microfiber cloth cockpit
MICRO-CLOTH-PRNT-COCKPIT-ANTHR-1COL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Colour | Anthracite |
Length x width | 40 x 40 cm |
Material | Polyethylene fibre / polyamide microfibre |
Colours of print | 1-coloured black |
Printed strip width | 45 mm |
Printed strip height | 30 mm |
Minimum order quantity | 48 PCS |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!