Microfibre cloth gloss
Microactive cloth gloss
MICROCLTH-(GLOSS)-BLUE-40X40CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lint-free
- Swirl-free results on sensitive surfaces
- Excellent gliding properties
- Velvety premium-quality fabric
- Extra-fine looping
When dry, the cloth attracts dust and fine particles like a magnet thanks to its static charge. Coarse and greasy dirt is removed by moistening the cloth before use.
Washable up to 60°C (do not use fabric conditioner)
Air-dry after use.
Datasheets(X)
The professional cloth for your vehicle interior. Whether you want to clean dust and fingerprints from your displays or polish your high-quality wood or piano-gloss interior trim to a high shine. The cloth is made of velvety velour and is gentle on all delicate surfaces.
Material | 80% polyester, 20% polyamide |
Length x width | 40 x 40 cm |
Colour | Blue |
Length | 40 cm |
Width | 40 cm |
Coating weight per m² | 210 g |
Product weight (per item) | 35.333 g |
Tear-out force | 145 N |
Total absorption time | 13 s |
Absorption in 10 seconds | 330 % |
Max. absorption | 410 % |