Micro-precision stripping tool
Stripping tool micro precision
STRTL-(MICRO-PREC)-(0,25-0,8MM)
Art.-no. 071441 10
EAN 4062856499526
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stripping range adjustable in steps∅ 0.25–0.30–0.40–0.50–0.60–0.80 mm
- Adjustable longitudinal stop
- Cutting device for wires up to∅ 1.0 mm
- Blade made of hardened special steel
- Replaceable lever blade
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping PVC-insulated, rigid single-core cables, TEFLON®, KYNAR®, TEFZEL®, MYLAR®
Electronics, telecommunications and modelling applications
Type description | MICRO PRECISION |
Min./max. wire diameter | 0.25-0.8 mm |
Min./max. American Wire Gauge (AWG) | 30-20 |
Length x width x height | 102 x 42 x 14 mm |
Material | Plastic / metal |
Colour | Black, Red |