Metric ratcheting combination wrench with POWERDRIV® drive
Ratcheting combi. wrench metric, retaining ring
RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special tool with retaining ring on the ratchet
- In lock screw connections, only one of the nuts or bolts should be tightened
- The retaining ring prevents the tool from slipping accidentally
- If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive
- The retaining ring is yellow nickel plated, making it easy to distinguish the tool from other similar tools
- The bi-hex POWERDRIV® drive with 72 fine teeth on the box end facilitates work
- A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and locks in the setting
- The rigid open end transmits power directly, making it particularly well suited for loosening screws
Extremely high quality for a long service life
- The ratcheting combination wrench complies with DIN 899 for maximum torques
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the flexible ratcheting combination wrench reduces costs for replacement and storage
Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Datasheets(X)
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end
![]() | |
Width across flats (SW) | 12 mm |
Length (L) | 172 mm |
Possible uses, 6-sided/12-sided metric | 12 mm |
Thickness of jaw (a1) | 6 mm |
Ring thickness (a2) | 8.2 mm |
Width of jaws (outside) (b1) | 24.6 mm |
External diameter of ring (d) | 22.6 mm |
Max. torque (F max.) | 91 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
