Metric ratcheting box-end wrench With POWERDRIV® drive
Box-end ratchet wrench offset
RTCHDBENDBOXWRNCH-WS24X27
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Handy metric double box-end ratchet tool
- The ratchet combines two different widths across flats
- This means a wide range of widths across flats is covered with few ratchets
- A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and secures the setting
Ergonomic ratcheting double box-end wrench for demanding work
- The double box-end wrench has a deep, approx. 38° offset on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Modified POWERDRIV® drive for efficient operation
- The modified POWERDRIV drive with 12 edges and 24 teeth ensures a reduced reverse arc swing of 22°. This enables fast and effortless work in both directions
![]() | |
Width across flats | 24 x 27 mm |
Length (L) | 385 mm |
Ring thickness (a1) | 17.5 mm |
Ring thickness 2 (a2) | 17.5 mm |
External diameter of ring (d1) | 48.5 mm |
External diameter of ring 2 (d2) | 53.5 mm |
Height (h1) | 24 mm |
Height 2 (h2) | 24 mm |
Min./max. torque (F max) | 451-594 Nm |
Datasheets (0)
Certificates/
Documents