Metric ratcheting box-end wrench With POWERDRIV® drive
Box-end ratchet wrench offset
RTCHDBENDBOXWRNCH-WS19X22
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Handy metric double box-end ratchet tool
- The ratchet combines two different widths across flats
- This means a wide range of widths across flats is covered with few ratchets
- A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and secures the setting
Ergonomic ratcheting double box-end wrench for demanding work
- The double box-end wrench has a deep, approx. 38° offset on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Modified POWERDRIV® drive for efficient operation
- The modified POWERDRIV drive with 12 edges and 24 teeth ensures a reduced reverse arc swing of 22°. This enables fast and effortless work in both directions
![]() | |
Width across flats | 19 x 22 mm |
Length (L) | 315 mm |
Ring thickness (a1) | 16 mm |
Ring thickness 2 (a2) | 17 mm |
External diameter of ring (d1) | 40 mm |
External diameter of ring 2 (d2) | 44 mm |
Height (h1) | 24 mm |
Height 2 (h2) | 24 mm |
Min./max. torque (F max) | 261-368 Nm |
Datasheets (0)
Certificates/ Documents (0)