Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®
Ratchet combination wrench flexible mat
RTCHCOMBIWRNCH-FLEXIBLE-WS9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special tool with 180° joint and ratchet on box end
- The robust, flexible ratchet allows even hard-to-access screws to be reached and tightened flawlessly
- The bi-hex POWERDRIV® on the box end supports your work with its 72 fine teeth
- To change the direction of rotation, the wrench is simply turned over
- As it transmits power directly, the rigid open end is particularly suited for loosening screws
Particularly high quality for a long service life
- The ratchet combination wrench complies with DIN 899 for maximum torques
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the flexible ratchet combination wrench reduces costs of replacement and storage
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent
Datasheets(X)
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring side
![]() | |
Width across flats (SW) | 9 mm |
Length (L) | 150 mm |
Thickness of jaw (a1) | 4.6 mm |
Ring thickness (a2) | 6.9 mm |
Width of jaws (outside) (b1) | 18.8 mm |
External diameter of ring (d) | 17.9 mm |
Max. torque (F max.) | 46 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
