Metric lock nut, brass, EMC, with knurl
Metric lock nut, brass, EMC, knurled
NUT-HEX-EMC-BRS-WS29-E2J-M25X1,5-KNURLD
Art.-no. 0967770012
EAN 4061975389732
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Knurled cutting edge
- For safe mounting of EMC cable glands
- Reliably cuts through the layers of paint or powder coating
- Allows optimum contact with potential equalisation
Datasheets(X)
Connection thread | M25 x 1.5 |
Thread length (metric thread) | 3.5 mm |
Width across flats | 29 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |