Metric hexagon socket double bit for magazine screwdrivers
DBBIT-HEX-(WS1.5/2)-4X28MM
Art.-no. 0614480300
EAN 4062856134243
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special tool for magazine screwdrivers
- Standard 4 mm hexagon drive
- Practical combination of two different bit sizes
Robust screwdriver bit
- The S2 material with zinc plated surface ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Datasheets(X)
Tip size | HEX 1.5 mm, HEX 2 mm |
Tip type | For hexagon socket |
Drive | 4 mm |
Drive type | Outer hexagon |
Length | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!