Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric hexagon socket bit with 10 mm hexagon drive

Bit hexagon socket 10 mm
BIT-HEXSKT-10-WS6-L30MM

Art.-no. 0614788306

EAN 4038898912279

-,--
price per selected packing unit
| Individual prices for customers after login
Metric hexagon socket bit with 10 mm hexagon drive

Art.-no. 0614788306

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast, safe and effortless screwing


  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The drive with metric thread ensures that the bit is held securely in the tool

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

6 mm

Tip type

For hexagon socket

Drive

10 mm

Drive type

Outer hexagon

Length

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information