Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric double open-end wrench DIN 3110/ISO 1085

Double open-end wrench ISO 1085
DBOPNENDSPN-OFFSET-WS30X32
ZEBRA

Art.-no. 0713304302
EAN 4024835153478
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
ZEBRA® professional-quality tools in a wide range of sizes

Ergonomic double open-end wrench for demanding work


  • The double open-end wrench with two widths across flats ensures efficient power transmission thanks to its 15° offset

  • The design saves time and effort

  • The heads are very strong and can withstand even demanding work


Standard compliant and high quality


  • The double open-end wrench complies with DIN 3110/ISO 1085

  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and the heads are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double open-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

30 x 32 mm

Length (L)

310 mm

Thickness of jaw (a)

10 mm

External dimension of wrench head (b1)

65 mm

External dimension of wrench head 2 (b2)

69 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-F.8PCS

ZEBRA
Empty
x 1 pcs
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-F.12PCS

ZEBRA
Empty