Metric double open-end wrench DIN 3110/ISO 1085
Double open-end wrench ISO 1085
DBOPNENDSPN-OFFSET-WS14X15
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49326.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Ergonomic double open-end wrench for demanding work
- The double open-end wrench with two widths across flats ensures efficient power transmission thanks to its 15° offset
- The design saves time and effort
- The heads are very strong and can withstand even demanding work
Standard compliant and high quality
- The double open-end wrench complies with DIN 3110/ISO 1085
- With proven chromium-vanadium steel
- The surfaces are chrome plated and the heads are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double open-end wrench reduces costs of replacement and storage
Datasheets(X)
![]() | |
Width across flats | 14 x 15 mm |
Length (L) | 185 mm |
Thickness of jaw (a) | 6 mm |
External dimension of wrench head (b1) | 31 mm |
External dimension of wrench head 2 (b2) | 33.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!